Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Stainless Steel Compact Cart and Bucket System
SDP

Catalog No. p-4674443 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions:
21 x 12.75 x 17 in.
21 x 25.5 x 17 in.
21 x 38.5 x 17 in.
Product Type:
Double Bucket Cart
Triple Bucket Cart
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions Product Type
19-121-973 21 x 12.75 x 17 in. -
19-121-975 21 x 25.5 x 17 in. Double Bucket Cart
19-121-976 21 x 38.5 x 17 in. Triple Bucket Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-121-973 Supplier Micronova™ Supplier No. C91

A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.

The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.

  • Compact and highly maneuverable cart system
  • Electropolished 304 stainless steel cart and buckets
  • Prevenz Antimicrobial Wheels with 360° rotation
  • Available in single, double and triple bucket configurations
  • Durable bacteria-resistant construction
  • Rectangular buckets accept 18 inch wide mops
  • Compatible with MegaWringer and Slim-T Wringer
  • Autoclavable

Specifications

Material Stainless Steel (304), Electropolished, Polyketone
Autoclavable Autoclavable
Dimensions 21 x 12.75 x 17 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.