Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Stainless Steel Compact Cart with Buckets
BIOPHARMASDP

Catalog No. 19121974 Shop All Micronova Manufacturing Products
Catalog No. 19-121-974 Supplier Micronova™ Supplier No. B99

missing translation for 'validMainframeMsg'

A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.

The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.

  • Compact and highly maneuverable cart system
  • Electropolished 304 stainless steel cart and buckets
  • Prevenz Antimicrobial Wheels with 360° rotation
  • Available in single, double and triple bucket configurations
  • Durable bacteria-resistant construction
  • Rectangular buckets accept 18 in. wide mops
  • Compatible with MegaWringer and Slim-T Wringer
  • Autoclavable

Specifications

Product Type Mop Bucket
Capacity (Metric) 30.3 L
Autoclavable Autoclavable
Length (Metric) 58.4 cm
Sterility Non-sterile
Width (Metric) 33.0 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.