Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CR100IR™ Irradiated Cleanroom Tapes
SDP

Catalog No. 19305821 Shop All Micronova Manufacturing Products
Change view
Click to view available options
0.75 in. x 36 yd.; Transparent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-305-821 0.75 in. x 36 yd.; Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-305-821 Supplier Micronova™ Supplier No. CR10034TRTIR

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Certificate of irradiation and lot traceability

Used for media preparation, batching, color coding and packaging

  • Ultra-processed, pressure-sensitive irradiated vinyl tape limits particulate and bio-burden counts in critical and aseptic processing applications
  • Processed in ISO Class 4 (Class 10) cleanroom
  • Double bagged and wound on a plastic core
  • Roll length: 33m (36 yd.)

Specifications

Certifications/Compliance ISO Class 4, Class 10
Color Clear
Material Vinyl, Plastic
For Use With (Application) Media preparation, batching, color coding and packaging
Includes Certificate of irradiation and lot traceability
Quantity 48 Case
Length (Metric) 32.91 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.