Learn More
Micronova™ Hand Held Scraper

Shop All Micronova Manufacturing Products


Description
The Micronova Hand Held Scraper features injection-molded, polypropylene construction, without seams or cracks that might harbor bacterial growth. The scraper is autoclavable and will not scratch metal surfaces.
- Injection-molded, hand held scraper tool
- For removing residue and build up in controlled environments
- White polypropylene construction
- No seams or cracks to harbor bacterial growth
- Will not scratch metal surfaces
- Available in 8 or 10-inch lengths
- Autoclavable
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Scraper Tool |
| Color | White |
| Length (English) | 8 in. |
| Sterility | Non-sterile |
| Length (Metric) | 20.3 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 7.6 cm |
| Width (English) | 3 in. |
| Resistant To | Chemicals |
| Size | 7.62 x 20.32 (3 x 8 in.) |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.