Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ M-Zone™ LoopMop™ Irradiated String Mop
BIOPHARMAGREENER_CHOICESDP

Catalog No. 191304827 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Polyester, Polyester (Band)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-130-4827 Polyester, Polyester (Band)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4827 Supplier Micronova™ Supplier No. MZLM512IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A knitted polyester, tubular looped string mop that is designed to effectively lay down disinfectant for the required contact time in pharmaceutical, aseptic processing and medical device applications.

The Micronova M-Zone™ LoopMop™ is a functional, 100% knitted polyester string mop that features a looped design with no exposed raw edges and tubular strands that draw up moisture efficiently and ensure adequate disinfectant dispersal. The durable construction of the mop allows it to be laundered, autoclaved if necessary, and reused.

  • 100% knitted polyester, tubular looped string mop
  • Tubular strands effectively lay down disinfectant for the required contact time
  • Looped design with no exposed raw edges
  • Designed for pharmaceutical production, medical device and cleanroom use
  • For use with the MH-1 Mop Handle or attached to the SSU series handle via the QDMH-1 Mop Adapter
  • Available gamma irradiated for aseptic areas
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 38.1 x 17.8 cm (15 x 7 in.)
Product Type String Mop
Color White
Length (English) 15 in.
Sterility Sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 17.8 cm
Width (English) 7 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Polyester, Polyester (Band)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.