Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MegaSwat™ Adapter and Mop Covers
SDP

Catalog No. 19041805A Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
HDPE, Electropolished Stainless Steel (304)
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam
PVA, Foam
Polyester
Polyester, NovaPoly with Sponge
Polyethylene
Polyethylene, Foam
Smooth Polyester
Urethane Foam
Dimensions:
24 x 2.5 in.
40.6 x 6.4 cm (16 x 2.5 in.)
5.1 x 20.3 cm (2 x 8 in.)
5.1 x 40.6 cm (2 x 16 in.)
6.4 x 40.6 cm (2.5 x 16 in.)
6.4 x 91.4 cm (2.5 x 36 in.)
7.6 x 20.3 cm (3 x 8 in.)
7.6 x 40.6 cm (3 x 16 in.)
Product Type:
Mop Adapter
Mop Cover
Quantity:
12/Poly-lined Cs. Individually Bagged
12/Poly-lined Cs. Individually Bagged and Packaged
6/Cs. Single Bagged
6/Cs. Single Bagged and Packaged
Single Bagged and Packaged
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Product Type Quantity
19-041-805A HDPE, Electropolished Stainless Steel (304) 5.1 x 40.6 cm (2 x 16 in.) Mop Adapter 6/Cs. Single Bagged
19-166-656 HDPE, Electropolished Stainless Steel (304) 5.1 x 20.3 cm (2 x 8 in.) Mop Adapter 6/Cs. Single Bagged and Packaged
19-166-657 Polyester 7.6 x 20.3 cm (3 x 8 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged and Packaged
19-435-093 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 6.4 x 40.6 cm (2.5 x 16 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged
19-116-690 Smooth Polyester 6.4 x 40.6 cm (2.5 x 16 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged
19-116-692 Polyester, NovaPoly with Sponge 7.6 x 40.6 cm (3 x 16 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged
19-116-712 Polyethylene, Foam 40.6 x 6.4 cm (16 x 2.5 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged
19-116-740 HDPE, Electropolished Stainless Steel (304) 6.4 x 91.4 cm (2.5 x 36 in.) Mop Adapter 6/Cs. Single Bagged and Packaged
19-166-697 Polyethylene 24 x 2.5 in. Mop Adapter Single Bagged and Packaged
19-435-094 Urethane Foam 7.6 x 20.3 cm (3 x 8 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged
19-166-573 PVA, Foam 6.4 x 40.6 cm (2.5 x 16 in.) Mop Cover 12/Poly-lined Cs. Individually Bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-041-805A Supplier Micronova™ Supplier No. QDMS16
Add to Cart
Add to Cart

Micronova™'s lightweight, blade style, flexible mop adapter, with a choice of mop covers, is uniquely designed to clean around, under and behind heavy processing equipment and calibrated apparatus in the lab and cleanroom.

The Micronova™ MegaSwat™ blade style mop is lightweight and features a flexible blade that is uniquely designed to glide around, under and behind heavy equipment. Use wet or dry, the mop covers are available in microfiber and either smooth or textured polyester for specialized cleaning.

  • Blade style mops easily glide under and behind equipment
  • Covers available in three fabric options, with or without a foam interior
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
  • Available in various lengths
  • Designed for use with SSU series QD handles
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 5.1 x 40.6 cm (2 x 16 in.)
Product Type Mop Adapter
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2.5 in.
Disposable Reusable
Quantity 6/Cs. Single Bagged
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) MS6 Megaswat Series Covers and SSU Series Handles
For Use With (Application) Cleaning and Sanitizing in and around Process and Lab Equipment
Color-coded No
Material HDPE, Electropolished Stainless Steel (304)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.