Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MicroMop™ Cleanroom String Mop
BIOPHARMAGREENER_CHOICESDP

Catalog No. 191304835 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Non-woven PVA
NovaLite
Smooth Polyester
Dimensions:
40.6 x 19.1 cm (16 x 7.5 in.)
Color:
Orange
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color
19-130-4835 Smooth Polyester 40.6 x 19.1 cm (16 x 7.5 in.) White
19-035-364B NovaLite 40.6 x 19.1 cm (16 x 7.5 in.) Orange
19-035-364A Non-woven PVA 40.6 x 19.1 cm (16 x 7.5 in.) Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-4835 Supplier Micronova™ Supplier No. CRM66
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.

The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.

  • Highly effective stranded string mops
  • High absorbency and low particulates
  • Dry, residue free cleaning results
  • Fabric options include:
    • PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
    • NovaLite - absorbent chamois, excellent in medical device applications
    • NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
  • For use with QDMH-1 adapter or standard string mop handles
  • Designed for cleanroom and controlled environments

Specifications

Dimensions 40.6 x 19.1 cm (16 x 7.5 in.)
Product Type String Mop
Color White
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 19.1 cm
Width (English) 7.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Smooth Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.