Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MicroMop™ Adapters
SDP

Catalog No. 19041813 Shop All Micronova Manufacturing Products
Change view
Click to view available options
MicroMop, Plastic String Mop Handle and Adapter, Orange, 60 in. handle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-041-813 MicroMop, Plastic String Mop Handle and Adapter, Orange, 60 in. handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-813 Supplier Micronova™ Supplier No. MH1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These lightweight and durable, plastic string mop adapters work with a range of string mops and are available with the choice between a stainless steel handle attachment or an included plastic handle.

The Micronova MicroMop™ String Mop Adapters work with a variety of string mops, large and small, and are available with a choice of two handle options. The QDMH-1 adapter, with a Quick Disconnect handle attachment, connects to the stainless steel SSU series handles. The MH-1 adapter includes an attached, 60-inch plastic handle.

  • Orange polypropylene string mop holders
  • Lightweight and durable
  • Holds a range of string mops
  • QDMH-1 Adapter features a Stainless Steel, Quick Disconnect Handle Attachment
  • MH-1 Adapter includes an attached 60-inch plastic coated handle
  • Autoclavable

Specifications

Product Type Attached Plastic Handle
Color Orange
Length (English) 60 in.
Sterility Non-sterile
Length (Metric) 152 cm
Autoclavable Autoclavable
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) MicroMop™ and PolyGen™ Series Mops
For Use With (Application) For Cleaning Large Surface Areas Quickly and Efficiently
Color-coded No
Material Fiberglass, Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.