Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MicroSeal™ Tape
SDP

Catalog No. p-3142937 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-130-0315 0.5 in.
19-130-1267 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-0315 Supplier Micronova™ Supplier No. CSLB12WH
Only null left
Add to Cart
Add to Cart

For plate sealing, bundling and labeling applications

  • Excellent peel/reseal properties
  • Easy tear perforations
  • Acrylic adhesive won't transfer
  • Can be written on with fiber tip and permanent markers
  • All rolls are 18 yd. (16. 5m) long

Specifications

Adhesive Type Acrylic
Coating Polyethylene
Color White
Finish Gloss
Format Tape
Material Polyethylene
Product Type Tape
Sterility Non-sterile
For Use With (Application) Aseptic gowning, Hazmat and safety gowning, Wheel taping and equipment binding
Latex Free No
Quantity 1 Ea.
Dimensions (L x W) 18 yd. x 1/2 in.
Length (English) 18 yd.
Length (Metric) 16.5 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.