Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MegaTape™ Polyethylene Cleanroom Tape
BIOPHARMASDP

Catalog No. 19045230 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Width (English):
0.5 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-045-230 2 in.
19-045-220 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-045-230 Supplier Micronova™ Supplier No. MTP2WH

missing translation for 'validMainframeMsg'

A medium density, polyethylene tape with hi-tack/clean-peel acrylic adhesive, good conformability and excellent resistance to moisture, oils and weathering. Ideal for clean construction and maintenance projects.

The Micronova MegaTape™ Polyethylene Cleanroom Tape, with hi-tack acrylic adhesive, provides superior sealing abilities and removes cleanly with no adhesive residue. This tape is low outgassing, has good conformability, similar to vinyl tapes, and shows excellent resistance to UV, moisture, acids, alkalis, oils, abrasion and weathering.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Color White
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Ideal for Clean Construction and Maintenance Projects
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 50.8 mm (36 yd. x 2 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.