Learn More
Description
The Micronova MegaTape™ Polyethylene Cleanroom Tape, with hi-tack acrylic adhesive, provides superior sealing abilities and removes cleanly with no adhesive residue. This tape is low outgassing, has good conformability, similar to vinyl tapes, and shows excellent resistance to UV, moisture, acids, alkalis, oils, abrasion and weathering.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Acrylic |
| Color | White |
| Material | Polyethylene |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for Clean Construction and Maintenance Projects |
| Temperature Range (English) | 60°F to 80°F |
| Temperature Range (Metric) | 16°C to 27°C |
| Dimensions (L x W) | 33 m x 12.7 mm (36 yd. x 0.5 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

