Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaWipe™ Wipers
SDP

Catalog No. 19435086 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
12 x 12 in.
18 x 4 in. (45.7 x 10.2 cm)
9 x 7 in. (22.9 x 17.8 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
1 Ea.
10 Wipers/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-435-086 9 x 9 in. (22.86 x 22.86 cm) 1 Ea.
19-041-818C 12 x 12 in. 10 Wipers/Pk.
19-041-818B 12 x 10 in. (30.48 x 25.4 cm) 10 Wipers/Pk.
19-041-818D 18 x 4 in. (45.7 x 10.2 cm) 10 Wipers/Pk.
19-041-818A 9 x 7 in. (22.9 x 17.8 cm) 10 Wipers/Pk.
19-130-1248 9 x 9 in. (22.86 x 22.86 cm) 10 Wipers/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-435-086 Supplier Micronova™ Supplier No. WP1199

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For semiconductor and microelectronics cleaning where the fast-drying, absorbent properties of PVA are key

  • With a 600% absorbency, they are soft and pliable for both wet and dry applications
  • For general wiping, lapping and polishing applications
  • Can be laundered and re-used

Specifications

Product Type NovaWipe™ Cleanroom Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyvinyl Alcohol
Disposable Reusable
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for general wiping, lapping and polishing applications
For Use With (Equipment) Workstations, laminar flow benches, walls, windows
Packaging Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.