Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PharmaPly™ Mop Head
BIOPHARMASDP

Catalog No. 19065350 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-065-350 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-065-350 Supplier Micronova™ Supplier No. PPM4MM15
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for covering large surface areas quickly and efficiently.

  • Polyester/rayon blend mop head for cleaning/disinfecting pharmaceutical support areas, hospitals and laboratories
  • Designed for use with MicroMop™ adapter and handle (sold separately)
  • 15 in. long (38cm)

Specifications

Color Code White
Product Type Cleanroom Mop
Length (English) 15 in.
Sterility Sterile
Autoclavable Autoclavable
Width (English) 6 in.
Disposable Reusable
For Use With (Application) Used for Covering Large Surface Areas Quickly and Efficiently, Floor
Color-coded No
Material Polyester, Rayon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.