Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PharmaPly™ Irradiated Polyester-Rayon Tubular String Mop
SDP

Catalog No. 19065351 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Polyester, Cellulose
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-065-351 Polyester, Cellulose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-065-351 Supplier Micronova™ Supplier No. PPM4MM15IR
Add to Cart
Add to Cart

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

An extremely lightweight, 6 x 15-inch tubular string mop that is ideal for covering large surface areas quickly and efficiently in controlled environments, pharmaceutical support areas, hospitals and laboratories where stringent cleaning routines are imperative.

The Micronova PharmaPly™ PolyCellulose™ Tubular String Mop, when fully saturated, is half the weight of competitive products, making it ergonomically ideal for large production areas and round-the-clock cleaning cycles. The twisted polyester/cellulose strands allow for an even coating, without excessive wetting.

  • Extremely lightweight, 6 x 15-inch tubular string mop
  • Low-linting and super absorbent polyester/cellulose blend fabric
  • White PolyCellulose strips — 55% polyester, 45% cellulose
  • Ideal for large production areas and round-the-clock cleaning cycles
  • Twisted strands allow for an even layer of liquid, without excessive wetting
  • Fully saturated mop head is one half the weight of competitive products
  • Ideal for controlled environments, pharmaceutical, hospitals and laboratories
  • For use with the QDMH-1 or MH-1 series mop adapters
  • Available gamma irradiated for aseptic environments
  • Compatible with alcohol and strong disinfectants
  • Autoclavable

Specifications

Dimensions 40.6 x 15.2 cm (16 x 6 in.)
Product Type String Mop
Color White
Length (English) 16 in.
Sterility Sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 15.2 cm
Width (English) 6 in.
Disposable Reusable
Care Instructions Store at Ambient Temperature
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Polyester, Cellulose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.