Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SilSat™ Sterile Lubricating Wipe
GREENER_CHOICESDP

Catalog No. 191304831 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
6.5 x 4.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-4831 6.5 x 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-4831 Supplier Micronova™ Supplier No. SSW601IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These sterile, knit polyester wipes are pre-saturated with a blend of medical-grade silicone and IPA for lubricating gaskets, seals and equipment in aseptic areas.

For cleaning and maintenance of mechanized equipment in aseptic processing areas.

  • Polyester wipe impregnated with a blend of medical grade silicone and IPA
  • Will lubricate gaskets and seals in isolators, refrigerators and cabinets in aseptic processing and support areas
  • Packaged 8 wipes to a pouch
  • Irradiated

Order Info

Packaged eight wipes per pouch.

Specifications

Product Type SilSat™ impregnated Silicone Pre-saturated Wipes
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Width (English) 6 in.
Width (Metric) 10.1 cm
Material Polyester
Absorbancy 5 mL
Autoclavable Not Autoclavable
Content And Storage Store at ambient temperature. Avoid exposure to direct sunlight.
Disposable Single-use
Dimensions (L x W) 6.5 x 4.25 in.
For Use With (Application) Lubricating Equipment, Gaskets in The Aseptic Area
Packaging Quantity 24/Cs.
Saturation Solution Polyester impregnated with 50% silicone and 50% alcohol
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.