Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapter
SDP

Catalog No. 19263611 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Electropolished Stainless Steel (304), Polyketone
Polypropylene
Stainless Steel (304)
Stainless Steel (304), Polyketone
Product Type:
Adapter, ACME Threaded Handle Attachment
Mop Adapter
Mop Frame
Length (English):
9 in.
14 in.
16 in.
18 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Length (English)
19-263-611 Polypropylene Adapter, ACME Threaded Handle Attachment 9 in.
19-116-731 Electropolished Stainless Steel (304), Polyketone Adapter, ACME Threaded Handle Attachment 14 in.
19-116-710 Electropolished Stainless Steel (304), Polyketone Adapter, ACME Threaded Handle Attachment 18 in.
19-035-241 Polypropylene Adapter, ACME Threaded Handle Attachment 14 in.
19-116-733 Polypropylene Adapter, ACME Threaded Handle Attachment 16 in.
19-035-240 Polypropylene Mop Frame 18 in.
19-041-776 Stainless Steel (304), Polyketone Mop Adapter 9 in.
19-041-768A Stainless Steel (304) Mop Adapter 14 in.
19-041-768B Stainless Steel (304), Polyketone Mop Adapter 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-263-611 Supplier Micronova™ Supplier No. QPSL09
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Slip covers and extendible or standard stainless-steel handle (sold separately).

Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable

Specifications

Dimensions 4 x 9 in. (10 x 22.86 cm)
Color Code White
Product Type Adapter, ACME Threaded Handle Attachment
Head Type 360 Swivel
Color White
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Height (Metric) 7.62 cm
Height (English) 3 in
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) SlimLine, FlatMop, SnapMop, PocketMop, or NovaSnap Covers and Handles with threaded tips such as STA series plastic handles or ALUMEH aluminum handles
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls
Certifications/Compliance ISO 9001 Certified Facility Certificate of Conformance
Color-coded No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.