Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SlimLine™ Flat Head Mop Covers
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19166591 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Foam, Smooth Polyester
NovaPoly, Smooth Polyester
Smooth Polyester, NovaPoly
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
35.6 x 15.2 cm (14 x 6 in.)
45.7 x 12.7 cm (18 x 5 in.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-166-591 Smooth Polyester, NovaPoly 35.6 x 15.2 cm (14 x 6 in.)
19-041-773G NovaPoly, Smooth Polyester 22.9 x 12.7 cm (9 x 5 in.)
19-041-773H NovaPoly, Smooth Polyester 35.6 x 12.7 cm (14 x 5 in.)
19-041-773J NovaPoly, Smooth Polyester 45.7 x 12.7 cm (18 x 5 in.)
19-116-728 Foam, Smooth Polyester 45.7 x 12.7 cm (18 x 5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-166-591 Supplier Micronova™ Supplier No. SMC614
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle

A series of elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom.

The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use.

  • Elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Launderable and reusable
  • Autoclavable

Specifications

Dimensions 35.6 x 15.2 cm (14 x 6 in.)
Product Type Flat Head Mop Cover
Color White
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 15.2 cm
Width (English) 6 in.
Resistant To Chemicals
Size 4 x 14 in.
Disposable Reusable
Quantity 50/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) SlimLine Cleanroom Mop
Description Polyester Slipcover
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Certifications/Compliance Certificate of Compliance
Color-coded No
Material Smooth Polyester, NovaPoly
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.