Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ TMop™ Adapters
SDP

Catalog No. 19263614 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Acetal, Electropolished Stainless Steel (304), Acetal, Acetal
Electropolished Stainless Steel (304), Acetal, Acetal
Stainless Steel
Dimensions:
25.4 x 1.9 cm (10 x 0.75 in.)
25.4 x 2.5 cm (10 x 1 in.)
35.6 x 1.9 cm (14 x 0.75 in.)
35.6 x 2.5 cm (14 x 1 in.)
45.7 x 1.9 cm (18 x 0.75 in.)
45.7 x 2.5 cm (18 x 1 in.)
Product Type:
Adapter, ACME Threaded Handle Attachment
Mop Adapter
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Product Type
19-263-614 Electropolished Stainless Steel (304), Acetal, Acetal 25.4 x 2.5 cm (10 x 1 in.) Adapter, ACME Threaded Handle Attachment
19-263-613 Electropolished Stainless Steel (304), Acetal, Acetal 35.6 x 2.5 cm (14 x 1 in.) Adapter, ACME Threaded Handle Attachment
19-166-571 Stainless Steel 45.7 x 2.5 cm (18 x 1 in.) Adapter, ACME Threaded Handle Attachment
19-003-5363 Acetal, Electropolished Stainless Steel (304), Acetal, Acetal 45.7 x 1.9 cm (18 x 0.75 in.) Mop Adapter
19-035-363D Electropolished Stainless Steel (304), Acetal, Acetal 25.4 x 2.5 cm (10 x 1 in.) Mop Adapter
19-035-363E Stainless Steel 35.6 x 2.5 cm (14 x 1 in.) Mop Adapter
19-035-363R Electropolished Stainless Steel (304), Acetal, Acetal 45.7 x 2.5 cm (18 x 1 in.) Mop Adapter
19-035-368 Acetal, Electropolished Stainless Steel (304), Acetal, Acetal 25.4 x 1.9 cm (10 x 0.75 in.) Mop Adapter
19-035-369 Acetal, Electropolished Stainless Steel (304), Acetal, Acetal 35.6 x 1.9 cm (14 x 0.75 in.) Mop Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-263-614 Supplier Micronova™ Supplier No. QPT10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).

The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).

  • T-shaped mop adapters with 180° swivel joint
  • Easy surface cleaning in awkward corners, tight spaces and under equipment
  • Works well on room floors, walls, ceilings, soft walls and equipment exteriors
  • 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
  • Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
  • QP, ACME threaded end for attachment to Micronova plastic handles
  • QD, Quick Disconnect attachment to SSU series stainless handles
  • Good resistance to cleaning solutions and disinfectants
  • Autoclavable

Specifications

Dimensions 25.4 x 2.5 cm (10 x 1 in.)
Product Type Adapter, ACME Threaded Handle Attachment
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25.4 cm
Autoclavable Autoclavable
Width (Metric) 2.5 cm
Width (English) 1 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1/Pk.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environment Surfaces
Color-coded No
Material Electropolished Stainless Steel (304), Acetal, Acetal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.