Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Constructed textured polyester over foam slipcovers
- 18 in. (45.72cm) in size
- Light weight, economical enough for single use and autoclavable
- With a 180° swivel, the mop is ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas
- Smaller adapter heads can be used for cleaning surfaces and awkward angles on shelving and in narrow chambers
Specifications
Specifications
| Product Type | Mop Cover |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Application) | Ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas |
| Material | Polytex |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
