Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ ACME Thread Plastic Handle
SDP

Catalog No. 18000411 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (Metric):
101.6 to 182.8 cm
101.6 to 256.5 cm
122 cm
152.4 cm
172.7 to 464.8 cm
172.7 to 602 cm
30.4 cm
46 to 91 cm
60.9 cm
91 cm
Product Type:
Extendable Handle
Fixed Handle
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type
18-000-411 46 to 91 cm Extendable Handle
18-000-404 101.6 to 182.8 cm Extendable Handle
18-000-405 172.7 to 602 cm Extendable Handle
18-000-406 101.6 to 256.5 cm Extendable Handle
18-000-407 172.7 to 464.8 cm Extendable Handle
18-000-400 30.4 cm Fixed Handle
17-020-103 60.9 cm Fixed Handle
18-000-401 91 cm Fixed Handle
18-000-402 122 cm Fixed Handle
18-000-403 152.4 cm Fixed Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 18-000-411 Supplier Micronova™ Supplier No. STAEH036WH
Add to Cart
Add to Cart

Plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

Lightweight, plastic-coated fiberglass handles

Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.

  • Lightweight, plastic coated fiberglass handles
  • ACME Connect threaded end connection
  • Available fixed length or extendable
  • Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
  • Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
  • ACME Connect threaded end attaches directly to the plastic (QP series) adapters
  • Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
  • Autoclavable

Specifications

Color Code White
Product Type Extendable Handle
Color White
Length (English) 18 to 36 in.
Sterility Non-sterile
Length (Metric) 46 to 91 cm
Autoclavable Autoclavable
Width (Metric) 1.9 cm to 2.5 cm
Width (English) 0.75 in. to 1 in.
Resistant To Common disinfectants and cleaning solutions
Disposable Reusable
Thread Style ACME
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) QP mop adapters and brushes with threaded connection
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Certifications/Compliance ISO 9001 Certified Facility Certificate of Conformance
Color-coded Yes
Material Fiberglass, Plastic
Diameter (Metric) 1.9 cm to 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.