Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Hand Soaps and Sanitizers
SDP

Catalog No. 19035378D Shop All Micronova Manufacturing Products
Change view
Click to view available options
Product Type:
Antibacterial Hand Soap
Gloved Hand and Surface Sanitizer
Hand Sanitizer
Hand and Glove Soap
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Sterility
19-035-378D Antibacterial Hand Soap Non-sterile
19-042-094 Gloved Hand and Surface Sanitizer Sterile
19-035-378C Hand Sanitizer Non-sterile
19-306-986 Hand and Glove Soap Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-035-378D Supplier Micronova™ Supplier No. IC420
Add to Cart
Add to Cart

Soaps and sanitizers formulated with highly effective, non-irritating ingredients are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Include a saddle pump.

Hand care products are gentle and effective with built-in skin emollients for frequently washed hands. The 500 mL saddle pump bottles can be used as stand-alone dispensers or with the M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser (ICDISP-3) to ensure uncontaminated results.

  • NovaClenz™ Instant Hand Sanitizer, made with 62% Ethanol to help prevent viral transfer. Effective against bacteria, including: pseudomonas, salmonella and staphylococcus. Effective in reducing nosocomial infections. Fortified with emollients to moisturize hands.
  • Hy-G-Clenz™ Antimicrobial Hand Soap, made with 0.13% Benzalkonium Chloride and natural emollients. Effective against a wide range of both gram-positive and gram-negative bacteria. Persistent activity up to three hours. pH balanced and contains natural moisturizers, ideal for frequent hand washing. Meets OSHA standards.
  • AquaHol™ Sterile Isopropyl Alcohol Solution, made with 70% Sterile IPA in 30% Wifi Quality Water, and meets USP requirements. Terminally filtered to 0.1 microns. Gamma Irradiated. Ideal for use over cleanroom gloves.
  • NovaDyne™ General Purpose Hand Soap, pH balanced gentle lotion hand soap. Made with built-in moisturizers/skin emollients, ideal for frequent hand washing.
  • LoNa™ Low Sodium Hand Soap, low ionic, low sudsing hand soap and glove cleanser, specially designed for the high-tech cleanroom; less than 100 ppb sodium. pH balanced and clean enough to be used on the face.

Specifications

Product Type Antibacterial Hand Soap
Color-coded No
Form Liquid
pH 5.50 to 6.50
Scent Regular Scent
Sterility Non-sterile
Appearance Colorless
Autoclavable Not Autoclavable
Certifications/Compliance Certificate of Conformance
Color Clear
Composition Benzalkonium Chloride Soap with Moisturizing Agents
Concentration 0.13%
Container Type HDPE
Content And Storage Store in tightly-closed, original container in a dry, cool and well-ventilated place at ambient temperature. Avoid direct sunlight.
Density 1.01 to 1.04 g/mL at 25°C
Dimensions (L x W x H) 7.75 x 1.75 x 3.75
Disposable Single-use
Filtered Non-filtered
Flammable Yes
For Use With (Application) Effective against a wide variety of gram-positive and gram-negative bacteria
Height (English) 7.75 in.
Height (Metric) 19.69 cm
Length (English) 3.75 in.
Length (Metric) 9.53 cm
Packaging 6 bottles per polyethylene lined case
Quantity 6/Cs.
Resistant To Chemical Resistant
Size 500 mL
Solubility Soluble in water
Temperature Range (English) 70°F to 122°F
Temperature Range (Metric) 21.1°C to 50°C
Viscosity 2000 to 3000 cP at 70°F
Volume (English) 16.9 oz.
Volume (Metric) 500 mL
Weight (English) 16.9 oz.
Weight (Metric) 0.5 kg
Width (English) 1.75 in.
Width (Metric) 4.45 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.