Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Valve Brush
SDP

Catalog No. 19166569 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (Metric):
40.6 cm
76.2 cm
Diameter (Metric):
10.2 cm
12.7 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
19-166-569 76.2 cm 12.7 cm
19-435-076 40.6 cm 10.2 cm
19-435-075 76.2 cm 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-166-569 Supplier Micronova™ Supplier No. BRWH30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A large, oval-shaped, polyester bristle brush with a BPA-free plastic core and handle, designed to clean drums, tanks and buckets.

The Micronova Valve Brush is ideal for equipment cleaning, including drums, tanks and buckets. All materials of construction are produced from base resins that are BPA free and FDA approved.

  • Large, oval-shaped brush with attached handle
  • Ideal for cleaning drums, tank, buckets and other equipment
  • Polyester bristles with a plastic core and handle
  • BPA free and FDA approved

Specifications

Product Type Valve Brush
Color-coded No
Handle Type Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Color White
Content And Storage Keep at ambient temperature
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
Disposable Reusable
For Use With (Application) Valve Brush to Clean Drums, Tanks, Buckets
Length (English) 30 in.
Length (Metric) 76.2 cm
Material Polyester
Resistant To Chemicals
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.