Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Vinyl Tape
SDP

Catalog No. 19062684 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
36 yd x 0.5 in.
36 yd x 1 in.
36 yd x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-062684 36 yd x 0.5 in.
19-061753 36 yd x 2 in.
19-061749 36 yd x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-062684 Supplier Micronova™ Supplier No. 12WH47PC

  • Vinyl tape features nontransferring adhesive and a 3 in. (7.6cm) poly core.
  • Resists most acids, alkalis, and bacteria
  • Tape easily conforms to curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen

Order Info

  • Available in a variety of colors and sizes for coding, identification, sealing, labeling, or aisle marking.
  • Roll length, 36 yards (32.9m)

Specifications

Color White
Dimensions (L x W) 36 yd x 0.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.