Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ MicronQuick™ Wipes

Catalog No. 19200808 Shop All Vileda Professional Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Catalog No. Color
19-200-808 Blue
19-200-809 Red
19-200-810 Yellow
19-200-811 Green
4 options
This item is not returnable. View return policy

Catalog No. 19-200-808

Supplier: Vileda Professional™ 152105

This item is not returnable. View return policy

The next generation microfiber cloth! Using patented Micron Fibre Technology, the fibers are split into 32 segments vs. traditional 16 segments. This means cloths clean deeper and more effectively giving you highest cleaning performance even on bacteria.

  • Independently proven up to 99.99% bacteria removal.
  • Micron Fibre Technology- Microfibers split 32 segments vs. standard 16
  • Superior Cleaning Performance
  • Streak Free Cleaning
  • No Residue Left On The Surface
  • Lint Free
  • Improved Wear Resistance
  • Easy To Wring Out And Rinse

Specifications

Product Type Wipe
Length (English) 16 in.
Length (Metric) 40 cm
Width (English) 15 in.
Width (Metric) 38 cm
Material Microfiber
Color Blue
Dimensions (L x W) 16 x 15 in.
For Use With (Application) All applications on hard surfaces
Packaging Quantity 5/Pk., 20 Pk./Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.