Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Microfiber cleaning performance in a disposable mop
- Fast, stubborn dirt removal and spill pick-up
- Double the absorbency of compatible mops
- Improved fit onto the frame
- Fits CombiSpeed™ Pro Frame in addition to other common industry frames
- 4 Colors available
- Low friction and superb ergonomics
- Compliant with a wide range of cleaning solutions
- Single use concept reduces the risk of cross-contamination
Specifications
Specifications
| Product Type | Disposable Microfiber Pocket Mop |
| Color | Red |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Size | 16 in. |
| Disposable | Single-use |
| Quantity | 25/Pk., 5 Pk./Cs. |
| For Use With (Equipment) | CombiSpeed Frame (143572) Telescopic Handle (119966) |
| For Use With (Application) | Bucket or pre-prepared Method |
| Material | Microfiber |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?