Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Microplate, 24-Well Deep V-Bottom, 10.4 mL per Well (CLS-3506-242)
SDP

Catalog No. 502733190
Encompass_Preferred

Deep 24-well polypropylene microplate with 10.4 mL well capacity and a V-bottom design to facilitate efficient sample recovery and low residual volume. Manufactured from USP Class VI polypropylene for chemical resistance and compatibility with laboratory workflows. Conforms to SBS/ANSI standards for automated handling and stacking.

  • 24 wells.
  • 10.4 mL volume per well.
  • V-bottom to minimize residual volume.
  • Square well top.
  • USP Class VI polypropylene construction.
  • Non-sterile.
  • Temperature range -80°C to 120°C.
  • Autoclavable.
  • Centrifugal strength up to 3,000 g.
  • Compatible with multi-channel pipettes and automated equipment.
  • Conforms to SBS/ANSI dimensions.
  • Stackable.
  • Non-pyrogenic and DNase/RNase-free.

Catalog No. 50-273-3190 Supplier Chemglass Life Sciences Supplier No. CLS3506242
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Deep 24-well polypropylene microplate with 10.4 mL well capacity and a V-bottom design to facilitate efficient sample recovery and low residual volume. Manufactured from USP Class VI polypropylene for chemical resistance and compatibility with laboratory workflows. Conforms to SBS/ANSI standards for automated handling and stacking.

  • 24 wells.
  • 10.4 mL volume per well.
  • V-bottom to minimize residual volume.
  • Square well top.
  • USP Class VI polypropylene construction.
  • Non-sterile.
  • Temperature range -80°C to 120°C.
  • Autoclavable.
  • Centrifugal strength up to 3,000 g.
  • Compatible with multi-channel pipettes and automated equipment.
  • Conforms to SBS/ANSI dimensions.
  • Stackable.
  • Non-pyrogenic and DNase/RNase-free.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.