Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass 24-Well deep-well microplate, 16 mL per well, sterile, USP VI polypropylene, V-bottom
SDP

Catalog No. 502733177
Encompass_Preferred

Deep 24-well polypropylene microplate with 16 mL well capacity for sample storage, processing, and automation. Sterile, autoclavable plates with V-bottom geometry and square well tops minimize residual volume and provide reliable sealing and handling.

  • Well count: 24 wells.
  • Volume per well: 16 mL.
  • Material: USP VI polypropylene.
  • Sterilization: sterile.
  • Temperature range: -80°C to 120°C.
  • Autoclavable.
  • Centrifugal strength: up to 3,000 g.
  • Compatible with multi-channel pipettes and automated equipment.
  • Optimized bottom design to minimize residual volume.
  • Clear alphanumeric well coding for identification.
  • Conforms to SBS/ANSI footprint.
  • Stackable with reliable sealing; non-pyrogenic, DNase/RNase-free.

Catalog No. 50-273-3177 Supplier Chemglass Life Sciences Supplier No. CLS3506S244
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deep 24-well polypropylene microplate with 16 mL well capacity for sample storage, processing, and automation. Sterile, autoclavable plates with V-bottom geometry and square well tops minimize residual volume and provide reliable sealing and handling.

  • Well count: 24 wells.
  • Volume per well: 16 mL.
  • Material: USP VI polypropylene.
  • Sterilization: sterile.
  • Temperature range: -80°C to 120°C.
  • Autoclavable.
  • Centrifugal strength: up to 3,000 g.
  • Compatible with multi-channel pipettes and automated equipment.
  • Optimized bottom design to minimize residual volume.
  • Clear alphanumeric well coding for identification.
  • Conforms to SBS/ANSI footprint.
  • Stackable with reliable sealing; non-pyrogenic, DNase/RNase-free.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.