Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Microplate, 48-Well Deep U-Bottom, 4.6 mL, Sterile
SDP

Catalog No. 502733172
Encompass_Preferred

The Chemglass microplate is a sterile, 48-well deep plate manufactured from USP Class VI polypropylene. Each U-bottom well holds approximately 4.6 mL and the plate is designed for use with multichannel pipettes and automated liquid handling systems.

  • Well count: 48 wells
  • Capacity: 4.6 mL per well
  • Well shape: U-bottom with square well top
  • Material: USP Class VI polypropylene
  • Sterility: sterile, non-pyrogenic, DNase/RNase-free
  • Temperature range: -80°C to 120°C
  • Autoclavable: yes
  • Centrifuge compatibility: up to 3,000 g
  • Conforms to SBS/ANSI dimensions
  • Optimized bottom design to minimize residual volume

Catalog No. 50-273-3172 Supplier Chemglass Life Sciences Supplier No. CLS3506S481
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Chemglass microplate is a sterile, 48-well deep plate manufactured from USP Class VI polypropylene. Each U-bottom well holds approximately 4.6 mL and the plate is designed for use with multichannel pipettes and automated liquid handling systems.

  • Well count: 48 wells
  • Capacity: 4.6 mL per well
  • Well shape: U-bottom with square well top
  • Material: USP Class VI polypropylene
  • Sterility: sterile, non-pyrogenic, DNase/RNase-free
  • Temperature range: -80°C to 120°C
  • Autoclavable: yes
  • Centrifuge compatibility: up to 3,000 g
  • Conforms to SBS/ANSI dimensions
  • Optimized bottom design to minimize residual volume

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.