Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Microplate, 96-Well Deep, 0.4 mL, U-Bottom, Sterile
SDP

Catalog No. 502733169
Encompass_Preferred

This 96-well deep microplate is designed for sample storage, processing, and laboratory workflows that require increased well volume. It provides a sterile, U-bottom format with a round well top suitable for mixing and pelleting applications.

  • Well count: 96
  • Well volume: 0.4 mL
  • Well bottom type: U-bottom
  • Top style: Round well top
  • Sterility: Sterile
  • Material: Polypropylene
  • Temperature range: -80°C to 120°C

Catalog No. 50-273-3169 Supplier Chemglass Life Sciences Supplier No. CLS3506S6
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This 96-well deep microplate is designed for sample storage, processing, and laboratory workflows that require increased well volume. It provides a sterile, U-bottom format with a round well top suitable for mixing and pelleting applications.

  • Well count: 96
  • Well volume: 0.4 mL
  • Well bottom type: U-bottom
  • Top style: Round well top
  • Sterility: Sterile
  • Material: Polypropylene
  • Temperature range: -80°C to 120°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.