Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Microplate, 96-well deep well plate, 2.0 mL per well, U-bottom, round top, sterile
SDP

Catalog No. 502733166
Encompass_Preferred

Microplate, 96-well deep well plate designed for sample storage, high-throughput processing, and automated workflows. The plate provides 2.0 mL capacity per well with a U-bottom geometry for efficient mixing and recovery.

  • Volume per well: 2.0 mL.
  • Well configuration: 96 wells with round well top and U-bottom.
  • Sterility: sterile.
  • Temperature range: -80°C to 120°C.
  • Autoclavable: yes.
  • Centrifugal strength: up to 3,000 g.
  • Compatibility: conforms to SBS/ANSI 96-well footprint; compatible with multichannel pipettes and automation.
  • Pack quantity: 5 per case.

Catalog No. 50-273-3166 Supplier Chemglass Life Sciences Supplier No. CLS3506S9
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Microplate, 96-well deep well plate designed for sample storage, high-throughput processing, and automated workflows. The plate provides 2.0 mL capacity per well with a U-bottom geometry for efficient mixing and recovery.

  • Volume per well: 2.0 mL.
  • Well configuration: 96 wells with round well top and U-bottom.
  • Sterility: sterile.
  • Temperature range: -80°C to 120°C.
  • Autoclavable: yes.
  • Centrifugal strength: up to 3,000 g.
  • Compatibility: conforms to SBS/ANSI 96-well footprint; compatible with multichannel pipettes and automation.
  • Pack quantity: 5 per case.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.