Learn More
Description
Thermo Scientific™ 96-well sample preparation rack.
For all 0.2mL tubes, strip tubes, 24-well Piko™ PCR Plates and 96-well non-skirted or semi-skirted plates.
- Blue rack, clear cover
- Industry-standard footprint fits in microplate centrifuge rotors
- Clear lid allows for easy stacking and viewing of samples
Includes:
Recommended for:
Sample handling, sample preparation, sample storage
Specifications
Specifications
| Color | Blue/Clear, Clear |
| Holds | 0.2 mL Tubes |
| Shape | Rectangular |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Packaging | 5 Racks |
| Quantity | 5 racks |
| Product Type | Microplate Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.