Learn More
Description
Includes
4 place microplate clamps on aluminum platform
- Variable shaking speed: 150 to 1000rpm
- Quick and easy fitting or any standard-depth microplates
- Continuous or timed operation, with automatic switch off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Operating temperature 5°C to 40°C allows for use in refrigerators, cold rooms and non-CO2 incubators
- Holds up to four microplates
- Easy-to-use electronic timer ensures accurate count-down and repeatability of time sensitive incubations
Specifications
Specifications
| Orbit | 2.5 mm |
| Load Bearing Capacity (Metric) | 5 kg |
| Speed Control Accuracy | Speed Accuracy: ±1 rpm |
| Speed Range | 150 to 1000 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C |
| Product Type | Microplate Shaker |
| Plug Type | EU, UK, CN Plug |
| Material | Aluminum Platform |
| Dimensions (LxW) Platform | 320 x 260 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.