Learn More
Description
- Polyester microfiber sealed edge cleanroom wiper, laundered and packaged in an ISO Class 4 cleanroom.
- Microfiber yarn has 3 times the surface area of standard polyester yarn, resulting in a soft smooth surface and more efficient cleaning performance.
- Laser cut edges and a proprietary laundering process provide critically low particle and fiber release as well as best-in-class ion and non-volatile residue levels.
- Recommended for sensitive applications in ISO Class 4 (Class 10) and above cleanrooms.
- Key Attributes
- 100% polyester microfiber construction
- 3 times the yarn surface area of standard polyester cleanroom wipers
- Laser cut edges minimize fiber and particle generation
- Laundered and packaged in an ISO Class 4 (Class 10) cleanroom
- Stable double knit construction
- Low ion and NVR levels
- Benefits
- Stable double knit construction, continuous filament yarns and tight knit structure provide excellent abrasion resistance
- Soft smooth surface is suitable for cleaning sensitive or scratch prone surfaces
- High fiber surface area for improved wiping efficiency
- Chemically compatible with IPA and other commonly used solvents
- Light weight material design as compared to other microfiber wipes reduces cost in use
- Steam autoclavable for aseptic applications
- Applications
- Designed for use in ISO Class 4 (Class 10) and higher cleanroom environments
- Cleaning delicate or scratch sensitive surfaces
- Suited for cleaning optical machinery and tools
- Cleaning of medical device products
- Applying or removing cleaning and disinfecting solutions
- Flat panel displays
- Cell phone and tablet screens
- Repair/rework mobile devices
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Microfiber |
| Compatibility | Solvent |
| Absorbancy | 355 mL/m² |
| Autoclavable | Autoclavable |
| Basis Weight | 115 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.