Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation MicroPolx™ 1900 Sealed Edge Cleanroom Wiper

Catalog No. 19999771 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-999-771 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-771 Supplier Berkshire Corporation Supplier No. MP1900121210
Add to Cart
Add to Cart

Ultrafine, wedge - shaped polyester and nylon filaments, tight knit construction, with a non-abrasive smooth surface.

  • MicroPolx™ 1900 is a knitted polyester/nylon microfiber sealed edge cleanroom wiper
  • Ultrafine, wedge-shaped polyester and nylon filaments, tight knit construction, and a non-abrasive smooth surface allows MicroPolx™ 1900 to provide superior particle and bacterial removal without damaging critical surfaces
  • The wiper's high fiber surface area results in more efficient cleaning performance and minimizes the need for potentially harmful solvents

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester, Nylon
Autoclavable Not Autoclavable
Basis Weight 0.192 kg
Color White
Disposable Single-use
Edges Sealed Edge
Dimensions (L x W) 12 x 12 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.