Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation MicroPolx™ 1900 Sealed Edge Cleanroom Wiper

Catalog No. 18861218 Shop All Berkshire Corporation Products
Change view
Click to view available options
Disposable:
Single-use
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
18-861-218 Single-use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-861-218 Supplier Berkshire Corporation Supplier No. MP1900090910
Add to Cart
Add to Cart

Provides superior particle and bacterial removal without damaging critical surfaces.

  • Ultrafine microfiber yarn increases surface area and provides superior wiping efficiency
  • Removes oils and soils better than a traditional wiper
  • Soft and non-abrasive fabric surface is excellent for sensitive or scratch prone surfaces
  • Continuous filament yarns and tight knit construction provide excellent abrasion resistance and low fiber shedding
  • Chemically compatible with IPA and other commonly used solvents
  • Works well on both dry and wet applications

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester/Nylon Microfiber
Disposable Single-use
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.