Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Micropolx™ 2750 Microfiber Wipe

Catalog No. 19070024 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions:
23 x 23 cm (9 x 9 in.)
25 x 46 cm (10 x 18 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
19-070-024 25 x 46 cm (10 x 18 in.)
06-708-975 23 x 23 cm (9 x 9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-024 Supplier Berkshire™ Supplier No. MPX2750101810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve cleaning efficiency on sensitive surfaces with Micropolx™ 2750. Its 70% polyester/30% nylon microfiber knit uses ultrafine fibers to increase surface area, lift and entrap particles, and reduce solvent use while sealed edges minimize fiber and particle generation.

  • Knitted polyester/nylon microfiber sealed edge cleanroom wiper.
  • Ultrafine, wedge-shaped polyester and nylon filaments, tight knit construction, and a soft, smooth surface.
  • Provides particle and bacterial removal without damaging critical surfaces.
  • High fiber surface area results in more efficient cleaning performance and minimizes the need for potentially harmful solvents.
  • Laundered and packaged in an ISO Class 4 (Class 10) cleanroom.
  • Recommended for sensitive applications in ISO Class 4 (Class 10) and above cleanrooms.
  • Key Attributes
    • 70% polyester/30% nylon microfiber knitted wiper
    • 8 times the number of filaments and 4 times the surface area of standard polyester wipers
    • Ultrasonically sealed edges minimize fiber and particle generation and provide a smooth nonabrasive edge
    • Laundered and packaged in an ISO Class 4 (Class 10) cleanroom
  • Benefits
    • Ultrafine microfiber yarn increases surface area and provides superior wiping efficiency
    • Wedge shaped fiber cross section lifts, entraps and removes particulates from critical surfaces
    • Cleans efficiently with less solvent usage than traditional wipers
    • Removes oily soils with little or no solvent required
    • Soft hand and non-abrasive ultrasonic sealed edge are excellent for sensitive or scratch prone surfaces
    • Continuous filament yarns and tight knit construction provide excellent abrasion resistance and low fiber shedding
    • Chemically compatible with IPA and other commonly used solvents
  • Applications
    • Designed for use in ISO Class 4 (Class 10) and higher cleanroom environments
    • Designed for scratch sensitive surfaces
    • Used in display and semiconductor industries
    • Suited for cleaning precise optical machinery and tools
    • Used for cleaning a delicate process in critical cleanrooms
    • Applying and removing cleaning and disinfecting solutions

Specifications

Dimensions 25 x 46 cm (10 x 18 in.)
Color Code White
Product Type Flat Head Mop Cover
Head Type Flat
Color White
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25 cm
Autoclavable Autoclavable
Width (Metric) 46 cm
Width (English) 18 in.
Disposable Single-use
Thread Style Knitted
Quantity 50/Pk., 10 Pk./Cs.
For Use With (Equipment) Ergonomic Flat Mop System
For Use With (Application) ISO Class 4 and Higher Cleanrooms, Scratch-sensitive Surfaces, Display and Semiconductor Industries, Optical Machinery and Tools, Solution Application and Removal
Certifications/Compliance ISO Class 3 to 8, Cleanroom Class 1 to 100,000, EU Grade B/C/D, USP
Color-coded No
Material Polyester, Synthetic Microfiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.