Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroPolx™ Nonwoven Cleanroom Wipes

Catalog No. 19066743 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
22.86 x 22.86 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-743 30 x 30 cm (12 x 12 in.)
19-066-742 22.86 x 22.86 cm (9 x 9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-066-743 Supplier Berkshire™ Supplier No. MPNW50121220
This item is not returnable. View return policy

Berkshire™ MicroPolx™ Nonwoven Cleanroom Wipes featuring a leading edge innovative manufacturing process of 100% polyester, microfiber, wet-laid, nonwoven performance material.

  • Extremely soft hand
  • Mechanical strength
  • Anti-scratch
  • Multi-directional layering
  • Chemical compatibility
  • Lot to lot traceability

Specifications

Product Type Non-woven Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester Microfiber
Color White
Edges Knife-Cut
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) ISO class 5 and above applications
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.