Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M Micropore™ Surgical Paper Tape

Catalog No. 22355000
Change view
Click to view available options
Quantity:
500/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-355-000 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-355-000 Supplier 3M Supplier No. MMM 1530S1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Micropore™ Surgical Paper Tape - Low-tack adhesive removes gently

  • Latex-free
  • Gentle to skin yet adheres well
  • Leaves minimal adhesive residue upon removal

Specifications

Material Paper
Product Type Surgical Tape
Length (English) 1.5 yd
Length (Metric) 1.37 m
Width (Metric) 2.54 cm
Width (English) 1 in.
Quantity 500/Cs.
Dimensions (L x W) 1.5 yd. x 1 in.
Model 1530 S-1
Waterproof No
For Use With (Application) General Purpose
Color White
Adhesive Acrylate
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.