Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Micropore™ Surgical Tape with Dispenser

Catalog No. p-7221196 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
10 yd. x 0.5 in.
10 yd. x 1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-022-961 10 yd. x 1 in.
22-022-962 10 yd. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-022-961 Supplier 3M™ Supplier No. 7100027969

Part of the Multi Purpose Tape Category that offers gentleness to skin yet adheres appropriately for general securement needs.

  • 3M™ Micropore™ Surgical Tape
  • Part of the Multi Purpose Tape Category
  • Offers gentleness to skin yet adheres appropriately for general securement needs.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Surgical Tape with Dispenser
Length (Metric) 2.5 cm
Width (Metric) 9.1 m
Quantity 12 Rolls/Cs.
Dimensions (L x W) 10 yd. x 1 in.
Model 1535-1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.