Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ MicroRoll™ Wipe

Catalog No. 19200734 Shop All Vileda Professional Products
Change view
Click to view available options
Dimensions (L x W):
34.9 x 24.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-200-734 34.9 x 24.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-200-734 Supplier Vileda Professional™ Supplier No. 149041
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight microfiber wipes offer lint free cleaning performance

  • 100% endless microfiber
  • Streak-free performance
  • One-step cleaning with no additional workload
  • Suitable for bucket or spray cleaning methods

Specifications

Product Type Wipe
Length (English) 13.75 in.
Length (Metric) 34.9 cm
Width (Metric) 24.7 cm
Material Microfiber
Color White
Dimensions (L x W) 34.9 x 24.7 cm
For Use With (Application) Stainless Steel
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.