Learn More
Description
- Delivers gold-standard accuracy for microorganism identification and susceptibility testing
- Enables simultaneous processing of conventional, rapid and specialty panels on a single, automated platform
- Delivers accurate emerging resistance detection for the toughest pathogens, including VISA, VRSA and MRSA2
- Supports efficient high-volume testing when paired with the Copan WASP DT: Walk-Away Specimen Processor (sold separately) and the Bruker MALDI Biotyper system (sold separately)
- Processes Rapid and Specialty ID panels for reduced turnaround time when speed matters
- Provides level-sensing and high-volume fluids to minimize maintenance and enhance ease of use
Specifications
Specifications
| For Use With (Equipment) | Beckman Coulter Analyzers |
| Includes | LabPro |
| Depth (English) | 34 in. |
| Height (English) | 29 in. |
| Width (English) | 38.5 in. |
| Weight (English) | 375 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.