Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter MicroScan WalkAway 40 plus System

The MicroScan WalkAway plus system keeps you on the forefront of ID/AST testing while streamlining workflow through intelligent automation.

$116359.10 - $123548.10

Specifications

For Use With (Equipment) Beckman Coulter Analyzers
Depth (English) 34 in.
Height (English) 29 in.
Width (English) 38.5 in.
Weight (English) 375 lb.
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
21-403-565
View Documents
Beckman Coulter
B1018340
LabPro
Each for $123,548.10
Only null left
Add to Cart
 
21-403-566
View Documents
Beckman Coulter
B1018340A
UPS
Each for $116,359.10
Only null left
Add to Cart
 
Description

Description

  • Delivers gold-standard accuracy for microorganism identification and susceptibility testing
  • Enables simultaneous processing of conventional, rapid and specialty panels on a single, automated platform
  • Delivers accurate emerging resistance detection for the toughest pathogens, including VISA, VRSA and MRSA2
  • Supports efficient high-volume testing when paired with the Copan WASP DT: Walk-Away Specimen Processor (sold separately) and the Bruker MALDI Biotyper system (sold separately)
  • Processes Rapid and Specialty ID panels for reduced turnaround time when speed matters
  • Provides level-sensing and high-volume fluids to minimize maintenance and enhance ease of use
Specifications

Specifications

Beckman Coulter Analyzers
29 in.
375 lb.
34 in.
38.5 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.