Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ Microscope Coverslips

Catalog No. BTX641499 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
3 mm
3.5 mm
4 mm
5 mm
8 mm
10 mm
12 mm
15 mm
18 mm
25 mm
30 mm
40 mm
50 mm
Thickness (Metric):
0.15 mm
0.15 to 0.19 mm
0.16 to 0.18 mm
0.17 mm
Shape:
Circle
Rectangle
Square
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Thickness (Metric) Shape
BTX641499 30 mm 0.17 mm Circle
BTX640715 25 mm 0.15 to 0.19 mm Circle
BTX640734 18 mm 0.16 to 0.18 mm Circle
BTX641696 40 mm 0.17 mm Circle
BTX640728 3 mm 0.15 mm Square
BTX640709 50 mm 0.15 mm Rectangle
BTX640702 12 mm 0.15 mm Circle
BTX640703 15 mm 0.15 mm Circle
BTX640384 18 mm 0.15 mm Circle
BTX640701 8 mm 0.15 mm Circle
BTX640705 25 mm 0.15 mm Circle
BTX640725 5 mm 0.15 mm Square
BTX640732 12 mm 0.15 to 0.19 mm Circle
BTX640739 3.5 mm 0.15 mm Circle
BTX640707 40 mm 0.15 mm Rectangle
BTX640735 25 mm 0.16 to 0.18 mm Circle
BTX640724 4 mm 0.15 mm Circle
BTX640700 5 mm 0.15 mm Circle
BTX640712 12 mm 0.16 to 0.18 mm Circle
BTX640717 40 mm 0.17 mm Rectangle
BTX640714 18 mm 0.15 to 0.19 mm Circle
BTX640713 15 mm 0.17 mm Circle
BTX640720 3 mm 0.15 mm Circle
BTX640718 10 mm 0.15 mm Circle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. BTX641499 Supplier Warner Instruments™ Supplier No. 641499
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Coverslips support good image resolution in high-resolution microscopy.

  • D263 coverslip glass for microscopy and imaging
  • Available in 3 to 8 mm diameters
  • Supplied in packs of 100
  • 3 mm round coverslips available in #0 or #1 thickness for cranial window applications
  • Available in #0, #1, #1.5, and #2 thicknesses
  • Round, square, and rectangular formats
  • High-tolerance options available

Specifications

Product Type Coverslip
Shape Circle
Material Borosilicate Glass
Length (Metric) 30 mm
Width (Metric) 30 mm
Thickness (Metric) 0.17 mm
Diameter (Metric) 30 mm
Sterility Non-sterile
Disposable Limited-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.