Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Microscope Digital Camera
SCI_ED

Catalog No. S72536 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
2MP SCMOS, USB 2.0 Camera
3MP, USB 2.0, CMOS Camera
3MP, USB 3.0, CMOS Camera
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S72536 3MP, USB 3.0, CMOS Camera
S72617 3MP, USB 2.0, CMOS Camera
S72526 2MP SCMOS, USB 2.0 Camera
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S72536

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Microscope Digital Camera is a standard C-mount camera with Aptina CMOS sensor

Specifications

  • Standard C-Mount camera with Aptina CMOS sensor
  • Integrated zinc aluminum alloy housing
  • USB interface ensuring high speed data transmission
  • Ultra-Fine color engine with perfect color reproduction capability
  • With advanced video & image processing application
  • Providing Windows/Linux/OSX multiple platform SDK
  • Native C/C++, C#, DirectShow, Twain Control API

Hardware

  • Spectral Range: 380 to 650nm (with IR-filter)
  • White Balance: ROI White Balance/ Manual Temp-Tint Adjustment
  • Color Rendering Technique: Ultra Fine Color Engine
  • Capture/Control API: Native C/C++, C#, Direct show, Twain, Labview
  • Recording System: Still Picture and Movie
  • Cooling System: Natural

Operating Environment

  • Operating Temperature: -10℃ to 50℃
  • Storage Temperature: -20℃ to 60℃
  • Operating Humidity: 30 to 80%RH
  • Storage Humidity: 10 to 60%RH
  • Power Supply: DC 5V over PC USB Port

Software Requirements

  • PC Requirements:
    • CPU: Equal to Intel Core2 2.8GHz or Higher
    • Memory: 2GB or More
  • WIFI Adapter with DHCP Enabled
  • USB port: USB2.0 High-speed Port
  • Display: 17 in. or Larger

Warranty and Services

1 Year Warranty

Specifications

Type 3MP, USB 3.0, CMOS Camera
Compatibility (Operating System) CPU: Equal to Intel Core2 2.8GHz or Higher
Display Type 17 in. or Larger
For Use With (Equipment) Infinite Optical System
Material Integrated Zinc Aluminum Alloy Housing
Memory  2GB or More
Operating Temperature (Metric) -10° to +50°
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.