Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope Eyepiece for 23.2 mm Eyetube Ports
GREENER_CHOICE

Catalog No. p-7084181 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
10X
16X
20X
Field of View:
11 mm
13 mm
18 mm
18 mm w/ Pointer
Size:
Tube size: 23.2 mm
Tube size: 23.2 mm for Compound Models
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Field of View Size
03-000-052 16X 13 mm Tube size: 23.2 mm
03-000-054 10X 18 mm w/ Pointer Tube size: 23.2 mm for Compound Models
03-000-053 20X 11 mm Tube size: 23.2 mm
03-000-051 10X 18 mm Tube size: 23.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-000-052
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Works with 23.2mm eyetube ports. Optional pointer.

  • Eyepiece for microscope

Warranty and Services

1 Year

Specifications

Type Eyepiece
Field of View 13 mm
Magnification Power 16X
Size Tube size: 23.2 mm
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.