Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope Eyepiece, 30.2 mm Eyetube Ports
GREENER_CHOICE

Catalog No. 03000060 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
10X
20X
Field of View:
12 mm
20 mm
20 mm w/ Linear Reticle
For Use With (Equipment):
30.2 mm dia. Eyeports Stereo Models
30.2mm diameter eyeports
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Field of View For Use With (Equipment)
03-000-060 20X 12 mm 30.2mm diameter eyeports
03-000-068 10X 20 mm 30.2 mm dia. Eyeports Stereo Models
03-000-067 10X 20 mm w/ Linear Reticle 30.2 mm dia. Eyeports Stereo Models
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-000-060
Add to Cart
Add to Cart

Works with an 30.2mm eyetube ports

  • Eyepiece for microscope

Warranty and Services

1 Year

Specifications

Type Eyepiece
Field of View 12 mm
For Use With (Equipment) 30.2mm diameter eyeports
Magnification Power 20X
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.