Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope Eyepiece
GREENER_CHOICE

Catalog No. 03000078 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
10X
15X
20X
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-078 10X
03-000-079 15X
03-000-080 20X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-000-078
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Microscope Eyepiece available in three different magnification powers and fields of view.

  • Available in 10x, 15x, or 20x magnification
  • Field of View (FOV): 22mm, 16mm, or 12mm

Warranty

1 Year

Specifications

Type Eyepiece
Description Field of View (FOV): 22mm
For Use With (Equipment) Compound Microscope
Includes Correction Eyeglasses
Magnification Power 10X
Size 30.2 mm tube size
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.