Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Microscope Metal Frame Slides

Catalog No. 16747339 Shop All Leica Microsystems Products
Change view
Click to view available options
Thickness (Metric):
1.4μ
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
16-747-339 1.4μ
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-747-339 Supplier Leica Microsystems Supplier No. 11505151
Add to Cart
Add to Cart

PET frame slides are supplied in packs of 50 durable steel frames that can be used as sample carriers

  • Designed to deliver reliable performance across demanding research workflows.
  • The slide and immersion oil work together to support precision, reproducibility, and confidence in laser microdissection and High‐resolution imaging.
  • Available in multiple membrane types and formats, allowing researchers to select the optimal slide for their sample, detection method, and experimental goal
  • Supports workflows and advanced applications such as fluorescence
  • Slide kits make it easy to compare options and identify the best fit
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Well Count 0
Thickness (Metric) 1.4μ
Precleaned No
Width (Metric) 25 mm
Material Plastic
Edges Finely Ground
Frosted Not Frosted
Type Membrane Frame Slide
Color Silver
Corner Style Plain
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.