Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach™ Microscope Slides

Catalog No. 501994847 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Product Type: Microscope Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
50-199-4847 Product Type: Microscope Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-199-4847 Supplier Hach™ Supplier No. 1170300
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precleaned standard microscope slides.

  • Size: 25.4 x 76.2mm (1 x 3 in.)
  • Thickness: 1mm
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76.2 mm
Precleaned Yes
No. per Case 72 Slides
Thickness (Metric) 1 mm
Type Microscope Slide
Color Clear
Height (English) 1 in.
Height (Metric) 25.4 mm
Length (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.