Learn More
Fisherbrand™ Microscope Slide Box

Description
- The hinged lid is held securely closed by a latch lock
- Stacking feet maximize stability
- There is no liner
- Each slide box contains a slide Identification card
Specifications
Specifications
| Type | Slide Box |
| Slide Capacity | 100 |
| Autoclavable | Not Autoclavable |
| Closure Type | Latch Lock |
| Color | White |
| Device Holds | 100 Slides |
| Dimensions (L x W x H) | 210 x 169 x 37 mm |
| For Use With (Application) | Safely storing or transporting microscope slides |
| For Use With (Equipment) | Standard 25 x 75 mm (1 x 3 in.) Microscope Slides |
| Includes | Slide Identification Card |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.